missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes
GREENER_CHOICE

Easily confirm your microcentrifuge tube is locked for superior security during centrifugation.

27.05 € - 52.45 €

Specifications

Color Natural
Material Polypropylene
Graduated Yes
View More Specs

Products 9
Product Code Brand Sterility Capacity (Metric) Max. RCF Packaging Price Quantity & Availability  
Product Code Brand Sterility Capacity (Metric) Max. RCF Packaging Price Quantity & Availability  
11838332
GREENER_CHOICE
View Documents
Thermo Scientific™
3455IW
Sterile 0.6 mL 30,000 x g 500 Tubes/Bag, 5 Bags/Cs.
52.45 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
12388202
GREENER_CHOICE
View Documents
Thermo Scientific™
3455-11
Sterile 0.6 mL 30,000 x g 100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
40.15 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11910937
GREENER_CHOICE
View Documents
Thermo Scientific™
3457IW
Sterile 1.5 mL 24,000 x g 500 Tubes/Bag, 5 Bags/Cs.
51.60 €
Pack of 500
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
11920937
View Documents
Thermo Scientific™
3459IW
Non-sterile 2 mL 25,000 x g 500 Tubes/Bag, 5 Bags/Cs. N/A N/A N/A
10021782
GREENER_CHOICE
View Documents
Thermo Scientific™
3454
Non-sterile 0.6 mL 30,000 x g 1000/Pk. in 10 bags of 100
34.10 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11599914
GREENER_CHOICE
View Documents
Thermo Scientific™
3456
Non-sterile 1.5 mL 24,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
27.05 €
Pack of 500
In Stock
to see stock.
Add to basket
 
12398202
GREENER_CHOICE
View Documents
Thermo Scientific™
3457
Sterile 1.5 mL 24,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
34.35 €
Pack of 500
In Stock
to see stock.
Add to basket
 
10656833
View Documents
Thermo Scientific™
3458
Non-sterile 2 mL 25,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs. N/A N/A N/A
11509924
View Documents
Thermo Scientific™
3459
Sterile 2 mL 25,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs. N/A N/A N/A
Description

Description

Find the security of a screw-cap tube with the ease-of-use of a snap-cap tube with Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes. These tubes provide superior security during centrifugation. Simply position the hinged locking ball into the groove to prevent accidental cap opening, avoiding evaporation and ensuring sample integrity.

Safelock Lid Design

  • Simple one-hand operation snaps the hinged cap closed and slides the locking ball into place safeguarding valuable samples
  • Hinged locking ball reduces stress on the thumb
  • Smooth locking surface reduces the possibility of ripped or torn gloves
  • Graduation marks on the microcentrifuge tube allow for effective sample reference

Highest Quality

  • Manufactured from virgin polypropylene, these microcentrifuge tubes ensure sample integrity and security during boiling, freezing, incubation and centrifugation
  • Exceptionally stable performance under the stress of centrifugation, preventing tube breakage
  • Sterile product is certified free of RNase, DNase, DNA, ATP, bioburden and endotoxins
  • Nonsterile product is certified free of RNase, DNase, DNA and pyrogens

Packaging  Options

  • A variety of packaging options are available to help with contamination control in the lab
  • For stringent sterility requirements, individually wrapped sterile tubes are available

Recommended For:

Daily and rigorous laboratory usage including centrifugation, boiling, incubation, freezing or sample storage

Specifications

Specifications

Natural
Polypropylene
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.