missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Cleaning Wiper Refill, Green

Cleans and protects with a rough side to scrub off dirt and a smooth side to clean and finish. WypAll™ Cleaning Wipers Refill is supplied pre-soaked.

341.00 € - 356.00 €

Specifications

Product Type Heavy-duty Wiper
Length (English) 10.6 in.
Length (Metric) 270 mm
Width (English) 10.6 in.
Width (Metric) 270 mm
View More Specs

Products 2
Product Code Brand Packaging Quantity Price Quantity & Availability  
Product Code Brand Packaging Quantity Price Quantity & Availability  
10760593
View Documents
Kimberly-Clark™
7772
6 Tubs x 50 Sheets
341.00 €
Pack of 6
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
12635606
View Documents
Kimberly-Clark™
7776
6 Bags x 75 Sheets
356.00 €
Pack of 6
Estimated Shipment: 08-04-2025
to see stock.
Add to basket
 
Description

Description

  • Green, pre-soaked wipers
  • Rough side scrubs while smooth side polishes
  • Ideal for cleaning hands, tools, machinery without soap or water
  • Protects hands and reduces skin dryness
  • Refills for use with WypAll™ Cleaning Wiper Dispenser
Specifications

Specifications

Heavy-duty Wiper
270 mm
270 mm
Green
For cleaning hands, tools, machinery without soap or water, protecting hands, reducing skin dryness, improving hygiene
10.6 in.
10.6 in.
Paper
270 x 270 mm
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.