missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Hostess™ NATURA™ 100% Recycled Rolled 1 Ply Paper Hand Towels 6063, 6 Rolls

Natural, 1 ply rolled paper towels are manufactured in Germany with 100% recycled fibre and are Blue Angel, FSC, and European Ecolabel certified for extra environmental assurance.
Brand: Kimberly-Clark™ 6063
94.56 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
6 x 190m grey, 1 ply rolls (1,140m total) One paper towel roll contains 190 metres of grey, 100% recycled hand towels Hostess NATURA rolled paper towels are a 1 ply roll towel manufactured in Germany natural, eco friendly paper towels made with 100% recycled fibre Unbleached paper towels for a practical, consistent and economical solution for drying hands These disposable hand towels are Blue Angel, FSC and European Ecolabel certified for extra environmental assurance Provide a practical and consistent washroom experience with Hostess washroom solutions, designed for cost efficient quality in the workplace. Hostess NATURA rolled hand towels are manufactured in Germany with 100% recycled fibre. The natural, 1 ply, grey, unbleached paper towels provide a sustainable solution for promoting good hand hygiene throughout the workplace. These recycled paper towels are Blue Angel and European Ecolabel certified for extra environmental assurance. The Hostess NATURA eco friendly paper towels are FSC Recycled certified. The FSC Recycled label means all the wood or paper in the product comes from reclaimed or re-used material. The roll towels are compatible with the Aquarius rolled paper towel dispenser in white (product code 6959). Each roll of paper towels contains 190 metres of Kimberly-Clark paper towels. 6 x 190m grey, 1 ply rolls (1,140m total)
Specifications
Interfolded Hand Towel | |
57 cm | |
39 cm | |
9.595 kg (21.109 lb.) | |
Gray | |
Roll | |
Kimberly-Clark Hand Towel Roll Dispenser | |
1-ply |
1.87 ft. | |
1.29 ft. | |
Paper | |
ISO 14001, ISO 9001 | |
190 m x 200 mm | |
Practical, consistent and sustainable solution | |
6 Roll |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Hostess™ NATURA™ 100% Recycled Rolled 1 Ply Paper Hand Towels 6063, 6 Rolls > Length: 190 m
Spot an opportunity for improvement?Share a Content Correction