missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ GSM11/8/301 Furnace

These models are specifically designed for ashing

Brand:  Carbolite™ GSM1108-230SN+&02-301

Product Code. 10130352

  • 8350.00 € / Each
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These models are specifically designed for ashing. They have a protected element design and high density insulation chamber lining to prevent carbon build up and ensure long furnace life, even when used to ash samples containing hydrocarbons, such as plastic, paint, oil, rubber and coal. Preheated and regulated continuous air flow through the chamber ensures optimal thermal uniformity to avoid chilling any samples, While ensuring optimum ashing conditions.
  • Precise, push button temperature setting, with single ramp and timer (301) or option of 8 (3216P1) or 20 (3508P1) step programmer
  • Safety features include positive break door-open switch, double skinned body for safe outer surface temperature and vertical parallel lift door design which partially protects user from heat radiation when loading and unloading
  • Additionally 8L model has fused quartz chamber suitable for ashing materials which must not be contaminated with ceramic dust, which is present in conventional chamber linings
  • Each AAF model comes with inconel loading tray (AAF11/18 includes two trays), see AAF accessories image, and detachable loading tray handle
Specifications

Specifications

8 L
Furnace
Temperature Controller
508 mm
704.85 mm
723.9 mm
208/240 V
50/60 Hz
1100°C
They have a protected element design and high density insulation chamber lining to prevent carbon build up and ensure long furnace life, even when used to ash samples containing hydrocarbons, such as plastic, paint, oil, Rubber and coal
13.5 x 7 x 4.75in.
177.8 mm
120.65 mm
208/240 V 50/60 Hz 3 kw
3 kw
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Carbolite™ GSM11/8/301 Furnace > Interior Dimensions (D x W x H): 13.5 x 7 x 4.75in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.