missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Maximum-Registering Autoclavable Bimetal Thermometers

Indicate the highest temperature achieved and hold that measurement until manually reset

Brand:  H-B Instrument™ B61315-0000

 View more versions of this product

Product Code. 15519971

  • 61.25 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Maximum-registering thermometer and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy and instructions. 13-202-760 includes an individual Thermometer Calibration Report.
This item is not returnable. View return policy

Description

Description

A maximum-registering pointer (red) is moved up by the temperature-measuring pointer (black) to indicate the highest temperature achieved.


  • Threaded connection (1/4 in. NPT) screws directly into in-line processes or use to mount thermometer on included stand
  • Waterproof and pressurized
  • Withstands autoclave cycles
  • Constructed from durable 304 stainless steel with a glass lens
  • Withstands pressure, high temperatures and rust
  • Probe length: 50mm (2 in.)
  • Includes multilanguage (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Test and Calibration traceable to NIST™

Compliance

Traceable to NIST

Specifications

Specifications

Traceable to NIST
81 mm
2 in.
Glass
300°F
0°F
0°F to 300°F
+/-1.5°C (+/-3°F) full range
3.19 in.
Without Individual Calibration Report
50 mm
Bimetal
150°C
-20°C
-20°C to +150°C
2°C/5°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.