missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Maximum-Registering Autoclavable Bimetal Thermometers
Indicate the highest temperature achieved and hold that measurement until manually reset
61.25 € - 142.00 €
Specifications
Certifications/Compliance | Traceable to NIST |
---|---|
Dial Size (English) | 3.19 in. |
Dial Size (Metric) | 81 mm |
Length (English) Probe | 2 in. |
Length (Metric) Probe | 50 mm |
Includes: Maximum-registering thermometer and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy and instructions. 13-202-760 includes an individual Thermometer Calibration Report.
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15460044
|
H-B Instrument™
B60215-0000 |
With Individual Calibration Report |
142.00 €
Each |
In Stock
Log in to see stock. |
|||||
15519971
|
H-B Instrument™
B61315-0000 |
Without Individual Calibration Report |
61.25 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
A maximum-registering pointer (red) is moved up by the temperature-measuring pointer (black) to indicate the highest temperature achieved.- Threaded connection (1/4 in. NPT) screws directly into in-line processes or use to mount thermometer on included stand
- Waterproof and pressurized
- Withstands autoclave cycles
- Constructed from durable 304 stainless steel with a glass lens
- Withstands pressure, high temperatures and rust
- Probe length: 50mm (2 in.)
- Includes multilanguage (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Test and Calibration traceable to NIST™
Compliance
Traceable to NIST
Specifications
Traceable to NIST | |
81 mm | |
50 mm | |
Bimetal | |
150°C | |
-20°C | |
-20°C to +150°C | |
2°C/5°F |
3.19 in. | |
2 in. | |
Glass | |
300°F | |
0°F | |
0°F to 300°F | |
+/-1.5°C (+/-3°F) full range |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title