missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray with Lid and Grid
HACCP Flat Tray can be used as a defrosting tray due to the wide dividing grid. Complete package with tray, shelf, and lid.
Brand: Gilac™ G190312
Additional Details : Weight : 2.00000kg
Description
- Flat Tray, Complete package: Tray + Shelf + Lid
- Dimensions suitable for refrigerators
- Can be used as:
- defrosting trays thanks to its wide dividing grid that separates the ice water from the product being defrosted
- preparation container for products that drip ingredients tray
- containers for preserving comparison samples
- fermenting and decanting containers
- Nesting and stacking with lid
Specifications
Stackable Tray | |
White | |
8 L | |
Refrigerator | |
Lid, Shelf, Tray | |
491 x 337 x 90 mm | |
337 mm | |
1.13 kg |
HDPE | |
Rectangular | |
Food Contact Compliance | |
Food Storage | |
Stackable | |
491 mm | |
90 mm |