missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray with Lid and Grid
HACCP Flat Tray can be used as a defrosting tray due to the wide dividing grid. Complete package with tray, shelf, and lid.
Brand: Gilac™ G190112
This item is not returnable.
View return policy
Description
- Flat Tray, Complete package: Tray + Shelf + Lid
- Dimensions suitable for refrigerators
- Can be used as:
- defrosting trays thanks to its wide dividing grid that separates the ice water from the product being defrosted
- preparation container for products that drip ingredients tray
- containers for preserving comparison samples
- fermenting and decanting containers
- Nesting and stacking with lid
Specifications
Food Bin | |
White | |
3 L | |
Refrigerator | |
Lid, Shelf, Tray | |
350 x 340 x 80 mm | |
240 mm | |
0.48 kg |
HDPE | |
Rectangular | |
Food Contact Compliance | |
Food Storage | |
Stackable | |
350 mm | |
80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ HACCP Flat Tray with Lid and Grid > HACCP Flat Tray with Lid and Grid; Capacity: 3 L; Color: White
Spot an opportunity for improvement?Share a Content Correction