missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Hamilton™ Gastight™ 1000 Series Syringe, PTFE Luer Lock
Ideal for dispensing both liquids and gases.
135.00 €
Specifications
Material | Glass (Barrel) |
---|---|
Needle Gauge | No Needle Included |
Product Type | Syringe |
Disposable | Reusable |
For Use With (Equipment) | Laboratory Syringe Pumps |
Description
- Precision-machined PTFE plunger tip creates a leak-free seal
- With the tight fit, the tip essentially wipes the interior of the syringe barrel free of sample - this feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
- Hamilton™ Gastight™ 1000/1700 Syringes
Specifications
Glass (Barrel) | |
Syringe | |
Laboratory Syringe Pumps | |
Yes |
No Needle Included | |
Reusable | |
Luer Lock | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title