missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials HandE-Vac Handheld Aspirating System
A complete set of tools for aspiration—rapidly remove supernatant from a variety of cell culture or multi-well plates and dishes with the Argos Technologies HandE-Vac Handheld Aspirator.
Brand: Cole-Parmer™ Essentials EV500
Includes: Hand Operator Set includes safety stand, single-channel plastic adapter with ejector, 8-channel plastic adapter with ejector, 8-channel stainless-steel adapter with ejector
Description
- Use with Pasteur pipettes, plastic aspiration pipettes or a variety of adapters for specific applications
- Pressure-sensitive button on the top of the unit controls the specific amount of vacuum appliedOperates with standard in-house vacuum source or with the M-Vac or E-Vac aspiration systems
- Autoclavable
Specifications
E-Vac Only | |
No | |
Black | |
Ergonomic | |
EV500 | |
HandE-Vac | |
4 L | |
E-Vac, M-Vac, or in-house vacuum source |
HandEvac Handheld Aspirator HandEvac hand controller set complete (includes EV501, EV503, EV514, EV520, EV526, ) | |
Autoclavable | |
Reusable | |
Plastic | |
1 or 8 | |
Handheld Aspirator | |
HandE-Vac hand held aspirator | |
Single channel Plastic adapter with ejector for disposable tip, HandE-Vac Safety Stand, 8 channel Plastic adapter with ejector for disposable tip, 8 channel Stainless Steel adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction