Learn More
VEE GEE Handheld Refractometer
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field.
Brand: VEE GEE 43064
Descrizione
- Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration
- Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
Specifica
Handheld Digital Refractometer | |
CTX-2 | |
>0.1 mL | |
Scale 1: 2°F, Scale 2: 2°F, Scale 3: ±0.01 | |
Scale 1: Freezing Point of Propylene Glycol, Scale 2: Freezing Point of Ethylene Glycol, Scale 3: Specific Gravity of Battery Acid | |
Carrying case, one plastic transfer pipet, instructions manual, and calibration screwdriver | |
4 x 4 x 15 cm | |
4 cm |
Handheld Refractometer, CTX-2, Freezing Point °F, ATC | |
Transparent and Translucent | |
Tool-free Calibration | |
Scale 1: -50 to 32°F, Scale 2: -60 to 32°F, Scale 3: 1.10 to 1.40 | |
For General Purpose, Light Industrial, Chemical, and Automotive Applications | |
235 g | |
15 cm | |
4 cm |
Suggerimenti di prodotto
Customers who viewed this item also viewed
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.