missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
Brand: Fisherbrand™ 120766F
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Non-sterile | |
1 | |
260 x 107 mm | |
260 mm | |
107 mm | |
80 mm | |
20-24 mm |
4 x 10 | |
Blue | |
HDPE-coated Wire | |
24 | |
260 x 107 x 80 mm | |
260 x 107 x 80 mm | |
10.20 in. | |
4.20 in. | |
3.20 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction