missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
22.95 € - 42.15 €
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes |
Material | HDPE-coated Wire |
Product Code | Brand | Array | Size | Diameter (Metric) Well | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Size | Diameter (Metric) Well | Price | Quantity & Availability | |||
16685834
|
Fisherbrand™
|
3 x 8 | 273 x 105 x 80 mm | 20-25 mm |
24.65 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16605844
|
Fisherbrand™
|
3 x 8 | 357 x 139 x 98 mm | 30-40 mm |
40.90 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16605834
|
Fisherbrand™
|
4 x 10 | 200 x 83 x 59 mm | 13-16 mm |
22.95 €
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
16635834
|
Fisherbrand™
|
4 x 10 | 240 x 90 x 80 mm | 16-20 mm |
42.15 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16655834
|
Fisherbrand™
|
4 x 10 | 260 x 107 x 80 mm | 20-24 mm |
34.75 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16665834
|
Fisherbrand™
|
4 x 10 | 290 x 118 x 80 mm | 20-25 mm |
38.40 €
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
16615834
|
Fisherbrand™
|
4 x 12 | 237 x 127 x 65 mm | 13-16 mm |
22.95 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16695834
|
Fisherbrand™
|
6 x 8 | 277 x 209 x 98 mm | 25-30 mm |
42.15 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16615844
|
Fisherbrand™
|
6 x 8 | 350 x 260 x 98 mm | 30-40 mm |
40.55 €
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
16685824
|
Fisherbrand™
|
6 x 12 | 205 x 105 x 65 mm | 10-13 mm |
25.65 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16645834
|
Fisherbrand™
|
8 x 10 | 240 x 190 x 80 mm | 16-20 mm |
35.70 €
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
16675834
|
Fisherbrand™
|
8 x 10 | 290 x 230 x 80 mm | 20-25 mm |
28.75 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
16695824
|
Fisherbrand™
|
9 x 12 | 204 x 161 x 65 mm | 10-13 mm |
31.70 €
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
16625834
|
Fisherbrand™
|
9 x 12 | 241 x 188 x 65 mm | 13-16 mm |
31.70 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Blue | |
HDPE-coated Wire | |
1 |
Autoclavable | |
Tubes | |
Non-sterile |