missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
Brand: Fisherbrand™ 120767F
21.23 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Non-sterile | |
1 | |
290 x 118 mm | |
290 mm | |
118 mm | |
80 mm | |
20-25 mm |
4 x 10 | |
Blue | |
HDPE-coated Wire | |
24 | |
290 x 118 x 80 mm | |
290 x 118 x 80 mm | |
11.40 in. | |
4.70 in. | |
3.10 in. |