missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
Brand: Fisherbrand™ 120089F
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Non-sterile | |
1 | |
205 x 105 mm | |
205 mm | |
105 mm | |
65 mm | |
10-13 mm |
6 x 12 | |
Blue | |
HDPE-coated Wire | |
48 | |
205 x 105 x 65 mm | |
205 x 105 x 65 mm | |
8.07 in. | |
4.10 in. | |
2.56 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction