missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
Brand: Fisherbrand™ 120770F
36.25 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Non-sterile | |
1 | |
277 x 209 mm | |
277 mm | |
209 mm | |
98 mm | |
25-30 mm |
6 x 8 | |
Blue | |
HDPE-coated Wire | |
8 | |
277 x 209 x 98 mm | |
277 x 209 x 98 mm | |
10.90 in. | |
8.30 in. | |
3.90 in. |