missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ High Density Polyethylene Medium Mouth Bottles

Manufactured with HDPE for stability, strength and opacity. Kautex™ High Density Polyethylene Medium Mouth Bottles have an embossed graduated scale for permanent accurate measurement.

Brand:  Kautex™ 2000770070

 View more versions of this product

Product Code. 17848107

  • 373.00 € / Pack of 140

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Multi-purpose bottles for laboratories and industry
  • Embossed contents scale
  • Easy to fill and clean, leak-proof
  • PP screw closure
Application:
  • dispensing
  • sending samples
  • mailing
  • transport
  • storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
30.8 mm
HDPE
1 Ea.
1 Ea.
Yes
161 mm
Polypropylene
77 mm
Natural
Packaging, Sending Samples, Transport, Mailing and Storage
10/Cs.
Bottle
Yes
Round
Bottle
40 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers