missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ High Density Polyethylene Medium Mouth Bottles
Manufactured with HDPE for stability, strength and opacity. Kautex™ High Density Polyethylene Medium Mouth Bottles have an embossed graduated scale for permanent accurate measurement.
14.90 € - 518.00 €
Specifications
Color | Natural |
---|---|
Material | HDPE |
Quantity | 1 Ea. |
Closure Included | Yes |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Diameter (Metric) Inner Neck | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Diameter (Metric) Inner Neck | Price | Quantity & Availability | ||
17878097
|
Kautex™
2000770066 |
100 mL | 46 mm | 99.5 mm | 19 mm |
518.00 €
Pack of 480 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10031572
|
Kautex™
2000770067 |
250 mL | 61 mm | 129.5 mm | 24 mm |
14.90 €
Pack of 10 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
17818107
|
Kautex™
2000770067 |
250 mL | 61 mm | 129.5 mm | 24 mm |
399.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17848107
|
Kautex™
2000770070 |
500 mL | 77 mm | 161 mm | 30.8 mm |
373.00 €
Pack of 140 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17838097
|
Kautex™
2000770073 |
1000 mL | 97 mm | 203 mm | 39.2 mm |
265.00 €
Pack of 64 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Multi-purpose bottles for laboratories and industry
- Embossed contents scale
- Easy to fill and clean, leak-proof
- PP screw closure
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
Natural | |
1 Ea. | |
Yes | |
Bottle | |
Screw Cap |
HDPE | |
Yes | |
Round | |
Polypropylene |