missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Round Bottle Series 301 with Stopper, Ecru

Use the versatile Kautex™ LDPE Narrow Neck Round Bottle with Stopper, Ecru, for item packaging, sending samples, and transporting, mailing and storage.

Brand:  Kautex™ 2000770509

 View more versions of this product

Product Code. 10219531

  • 7.61 € / Each
Estimated Shipment: 08-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stoppers packed in polybag
  • Flexible
  • Good shape-retaining properties
  • Leak-proof
  • LPDE
  • Narrow Neck
  • Color: Ecru
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2000 mL
28 mm
30/Cs.
Bottle
Yes
264 mm
21.5 mm
Screw Cap
Ecru
LDPE
1 Ea.
1 Ea.
Round
Narrow Mouth Bottle
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers