missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Narrow Neck Round Bottle Series 301 with Stopper, Ecru
Use the versatile Kautex™ LDPE Narrow Neck Round Bottle with Stopper, Ecru, for item packaging, sending samples, and transporting, mailing and storage.
7.61 € - 2096.32 €
Specifications
Color | Ecru |
---|---|
Material | LDPE |
No. per Pack | 1 Ea. |
Packaging | Bottle |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Price | Quantity & Availability | ||||
17808107
|
Kautex™
2000770500 |
10 mL | 14 mm |
2096.32 €
Pack of 3200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17858097
|
Kautex™
2000770503 |
50 mL | 18 mm |
922.59 €
Pack of 850 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10437271
|
Kautex™
2000770504 |
100 mL | 18 mm |
23.24 €
Pack of 20 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
10477841
|
Kautex™
2000770508 |
1000 mL | 28 mm |
20.95 €
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10219531
|
Kautex™
2000770509 |
2000 mL | 28 mm |
7.61 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
10026061
|
Kautex™
2000770510 |
3000 mL | 32 mm |
11.54 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Stoppers packed in polybag
- Flexible
- Good shape-retaining properties
- Leak-proof
- LPDE
- Narrow Neck
- Color: Ecru
Specifications
Ecru | |
1 Ea. | |
1 Ea. | |
Round |
LDPE | |
Bottle | |
Yes | |
Screw Cap |