missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Round Bottle Series 301 with Stopper, Ecru

Use the versatile Kautex™ LDPE Narrow Neck Round Bottle with Stopper, Ecru, for item packaging, sending samples, and transporting, mailing and storage.

Brand:  Kautex™ 2000770504

 View more versions of this product

Product Code. 10437271

  • 23.24 € / Pack of 20
Estimated Shipment: 08-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stoppers packed in polybag
  • Flexible
  • Good shape-retaining properties
  • Leak-proof
  • LPDE
  • Narrow Neck
  • Color: Ecru
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
18 mm
480/Cs.
Bottle
Yes
105 mm
18 mm
Screw Cap
Ecru
LDPE
1 Ea.
1 Ea.
Round
Narrow Mouth Bottle
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers