missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 12 L and 15 L Container
Covering Lid for 12 L and 15 L Containers for increased hygiene, suitable with rectangular plastic food container.
Brand: Gilac™ G118977
This item is not returnable.
View return policy
Description
- Lid for rectangular plastic food container
- Covering lid for increased hygiene
Specifications
Bin Lid | |
Gray | |
3.2 gal. | |
Food Certified Compliance | |
Lid | |
400 mm | |
300 mm | |
30 mm | |
0.32 kg | |
-40°C to +90°C |
HDPE | |
Rectangular | |
12 L | |
Food | |
15.7 in. | |
11.8 in. | |
1.2 in. | |
11.29 oz. | |
-40°F to +194°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Lid for 12 L and 15 L Container > Covering Lid; Capacity: 12 L
Spot an opportunity for improvement?Share a Content Correction