missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils Mesh-Walled Storage Container, HDPE, Stackable
The HDPE, Stackable Mesh-Walled Storage Container has handles that provide easy lifting.
Brand: Akro-Mils 47530-10
This item is not returnable.
View return policy
Description
- Durable, corrosion-resistant HDPE containers have mesh sides and bottom for easy viewing, rinsing, and drying.
- Straight sides allow stable stacking- all four sizes stack together.
Specifications
Storage Bin | |
Rectangular | |
20 kg | |
1 Ea. | |
24 in. | |
16 in. | |
12 in. | |
0.8 kg |
HDPE | |
45 lb. | |
Stackable | |
24 x 16 x 12 in. | |
61 cm | |
40.64 cm | |
30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Akro-Mils Mesh-Walled Storage Container, HDPE, Stackable > Mesh-Walled Storage Container; Material: HDPE; Style: Stackable; Capacity: 20 kg; Dimensions (L x W x H): 61 x 41 x 30.5 cm (24 x 16 x 12 in.)
Spot an opportunity for improvement?Share a Content Correction