missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE T-Connector Barbed Fittings
Barbed T connectors are simple and economical fittings designed for quick and easy assembly of fluid paths in the laboratory.
24.85 € - 29.15 €
Specifications
Product Type | Barbed Fitting |
---|---|
Material | HDPE |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide |
Shape | T-shape |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11765569
|
Masterflex™
30623-71 |
1/4 in. tubing I.D. |
25.50 €
Pack of 10 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
11745569
|
Masterflex™
30623-67 |
3/16 in. tubing I.D. |
25.10 €
Pack of 10 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
11744769
|
Masterflex™
30623-60 |
3/4 in. tubing I.D. |
29.15 €
Pack of 10 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
11775569
|
Masterflex™
30623-77 |
3/8 in. tubing I.D. |
25.75 €
Pack of 10 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
11755569
|
Masterflex™
30623-73 |
5/16 in. tubing I.D. |
24.85 €
Pack of 10 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- Use with low-pressure applications, generally less than 30 psi (2 bar)
- Manufactured from quality HDPE
- Sterilization by ethylene oxide (ETO) only
- Complete range of standard sizes available
- Provided in packs of 10
Specifications
Barbed Fitting | |
10 Pack | |
T-shape |
HDPE | |
Ethylene Oxide |