Learn More
Fisherbrand™ Heat Sealer with Cutter
Seal bags, sheets or tubing quickly and efficiently. Heat Sealer with Cutter features a safe heating element that is only hot when in use. Timing knob allows for adjustable sealing duration. 450 Watt unit (220/230 VAC) includes a replacement part kit. Available with a UK or European plug.
293.00 € - 349.00 €
Specifications
Type | Commercial Pouch Sealer |
---|---|
Dimensions (D x W x H) | 446 x 86 x 166 mm (closed) |
For Use With (Equipment) | Polyethylene or polypropylene bags, sheets or flat tubing |
Includes | Replacement part kit (two each of: blades, heating elements, PTFE cloths), 153 cm power cord |
Seal Time | Adjustable, 1 to 8 seconds |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
15350360
|
Fisherbrand™
HS28270 |
UK Plug |
349.00 €
Each |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
15360360
|
Fisherbrand™
HS120289 |
Cont. Europe/Israel Plug |
293.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
Seal bags, sheets or tubing quickly and efficiently. Fisherbrand™ Heat Sealer with Cutter features a safe heating element that is only hot when in use. Timing knob allows for adjustable sealing duration. 450 Watt unit (220/230 VAC) includes a replacement part kit. Available with a UK or European plug.
- Seal polyethylene or polypropylene bags, sheets or flat tubing from 0.01 to 0.8 mm thick.
- Sliding blade removes excess material 19 mm from the seal.
- Heating element measures 310 mm long and is only hot when sealing.
- Timing knob ensures safe sealing.
- Simply turn knob to set time (1-8 seconds).
- Press handle down.
- Remove when light indicates cycle is complete.
- Includes replacement part kit (additional replacement part kits can be ordered separately):
- Two extra blades
- Two extra heating elements
- Two extra PTFE cloths
Specifications
Commercial Pouch Sealer | |
Polyethylene or polypropylene bags, sheets or flat tubing | |
Adjustable, 1 to 8 seconds |
446 x 86 x 166 mm (closed) | |
Replacement part kit (two each of: blades, heating elements, PTFE cloths), 153 cm power cord |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.