Learn More
Thermo Scientific™ Heracell™ Vios™160i CO2 Incubator with Cell Locker™, 165L
Enhancing the advanced features of the Heracell VIOS 160i CO2 incubator, the Cell Locker System is a breakthrough for cultures in frequently opened or shared use incubators
Brand: Thermo Scientific™ 51033575
16726.21 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
Description
The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator with the Thermo Scientific™ Cell Locker™ System combines our leading technology with an innovative, patented solution of removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.

Specifications
5.8 cu. ft. | |
Single 165 L copper chamber configured for Cell Locker system, (Cell Locker chambers ordered separately) | |
IR Sensor | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) | |
230 V |
USB, and optional 4-20 mA | |
Copper | |
Stainless Steel (18/8) | |
Ambient +3°C to 55°C | |
CO2 Incubator | |
IR Sensor | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.