Learn More
Thermo Scientific™ Heraguard™ ECO Clean Bench

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.
Brand: Thermo Scientific™ 51029702
5866.37 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
Description
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.
HERAguard ECO clean benches provide high performance with optimized efficiency, safety and functionality. Now available with dual DC motors which offers lower energy consumption compared to previous models. They are ideal for laboratory applications where product protection is required.
Clean benches provide:
- Sample protection
- Clean air conditions that can be validated
- Ease of use
Variety of interior widths:
- 900mm
- 1200mm
- 1500mm
- 1800mm
Different working heights:
- Standard work space height 650mm
- Extra work space height 950mm
All-round vision
- Side windows increase the available light inside the work area and support a comfortable work environment

Specifications
ECO Clean Bench | |
Level I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s | |
585 mm | |
Energy efficient | |
25.39 in. | |
645 mm | |
>1000 lx | |
30 kg | |
Level I: < 55, Level II: < 60 dBA | |
270 W | |
120 kg | |
1300 mm |
Melamine, Tempered Safety Glass | |
23.03 in. | |
Heraguard ECO 1.2 width 1300 mm, internal width 1220 mm, weight 120 kg 230 V, 50 Hz | |
46.06 in. | |
1170 mm | |
50/60 Hz | |
810 mm | |
ECO 1.2 | |
3 | |
230 V | |
48.03 in. | |
1220 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.