missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

2824.05 € - 10552.50 €

Specifications

Voltage 230 V
Frequency 50/60 Hz
View More Specs

Products 14
Product Code Brand Capacity (Metric) Type Material Plug Type Price Quantity & Availability  
Product Code Brand Capacity (Metric) Type Material Plug Type Price Quantity & Availability  
11606430
View accessory products View Documents
Thermo Scientific™
51028142
61 L Gravity Convection Coated Steel Country-specific
2824.05 €
Each
Estimated Shipment: 24-06-2025
to see stock.
Add to basket
 
11616430
View accessory products View Documents
Thermo Scientific™
51028143
99 L Gravity Convection Coated Steel Country-specific
3527.55 €
Each
Estimated Shipment: 24-06-2025
to see stock.
Add to basket
 
11626430
View accessory products View Documents
Thermo Scientific™
51028144
168 L Gravity Convection Coated Steel Country-specific
3849.15 €
Each
Estimated Shipment: 24-06-2025
to see stock.
Add to basket
 
10774042
View accessory products View Documents
Thermo Scientific™
51028151
62 L Mechanical Convection Oven Coated Steel Country-specific
3356.70 €
Each
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
10590021
View accessory products View Documents
Thermo Scientific™
51028153
170 L Mechanical Convection Oven Coated Steel Country-specific
4964.70 €
Each
Estimated Shipment: 11-06-2025
to see stock.
Add to basket
 
10704842
View accessory products View Documents
Thermo Scientific™
51028709
61 L Gravity Convection Stainless Steel Country-specific This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10339469
View accessory products View Documents
Thermo Scientific™
51028711
99 L Gravity Convection Stainless Steel Country-specific This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10272380
View accessory products View Documents
Thermo Scientific™
51028712
168 L Gravity Convection Stainless Steel Country-specific This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15383744
View accessory products View Documents
Thermo Scientific™
51028713
62 L Mechanical Convection Oven Stainless Steel Country-specific
3688.35 €
Each
Estimated Shipment: 07-05-2025
to see stock.
Add to basket
 
10338289
View accessory products View Documents
Thermo Scientific™
51028715
97 L Mechanical Convection Oven Stainless Steel Country-specific
4452.15 €
Each
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
10338479
View accessory products View Documents
Thermo Scientific™
51028716
170 L Mechanical Convection Oven Stainless Steel Country-specific
5467.20 €
Each
Estimated Shipment: 22-04-2025
to see stock.
Add to basket
 
12625316
View accessory products View Documents
Thermo Scientific™
51029332
396 L Mechanical Convection Oven Stainless Steel Country-specific
7959.60 €
Each
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12635316
View accessory products View Documents
Thermo Scientific™
51029345
731 L Mechanical Convection Oven Coated Steel Country-specific
9235.95 €
Each
Estimated Shipment: 05-06-2025
to see stock.
Add to basket
 
12645316
View accessory products View Documents
Thermo Scientific™
51029346
731 L Mechanical Convection Oven Stainless Steel Country-specific
10552.50 €
Each
Estimated Shipment: 22-04-2025
to see stock.
Add to basket
 
Description

Description

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Features:
  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Specifications

Specifications

230 V
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.