missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

Brand:  Thermo Scientific™ 51028711

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 10339469

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific - Heratherm heating and drying ovens
    Thermo Scientific Heratherm heating and drying ovens are efficient, safe and easy to use.
    Video Player is loading.
    Current Time 0:00
    Duration 2:20
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:20
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Heratherm heating and drying ovens

  • Thermo Scientific - Heratherm heating and drying ovens
    Thermo Scientific Heratherm heating and drying ovens are efficient, safe and easy to use.
    Video Player is loading.
    Current Time 0:00
    Duration 2:20
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:20
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Heratherm heating and drying ovens

SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.