missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fistreem™ Puri-Fi™ Disposable Deioniser
Use these pressure resistant and fully disposable cartridges for in-line applications. Fistreem™ Puri-Fi™ Disposable Deionisers contain high quality ion exchange resin and offer users a variety of means of purifying water to suit individual needs.
Brand: Fistreem™ DCF-720-S
Description
- Installed in moments, they are easily replaced when exhausted
- Wall mounting bracket is offered for standard length cartridges
- Water purity is indicated by resin color change at two 'windows' in the cartridges casing
- Will produce water quality as high as 0.1uS cm conductivity
- Two sizes of deioniser are offered to satisfy user demand
- Organic removal cartridges contain activated carbon to effectively remove organics and chlorine from feedwater supplies
- Incorporates a 50 micron filter to remove particulates
- Particulate filters contain wound fiber to remove particulate matter from feedwater supplies. Removal down to 50 micron
Specifications
30 L/hr. | |
Purifying water, in-line applications | |
1 Each | |
390 mm |
High Quality Ion Exchange Resin | |
500 kPa | |
Deionizer | |
77 mm |