missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High Temperature Tube Furnace for Vertical Operation, RHTV Series
High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems allow performance under non-flammable or flammable protective or reactive gases or under vacuum.
Brand: Nabertherm™ RV322V62AN
This item is not returnable.
View return policy
Beschreibung
- Maximum Temperature: 1600°C, 1700°C, or 1800°C
- MoSi2 heating elements, mounted vertically for easy replacement
- Insulation with vacuum-formed ceramic fiber plates
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Rectangular outer housing with slots for convection cooling
- Tube furnaces RHTV with frame for vertical operation
- Dual shell housing made of sheets of textured stainless steel
- Ceramic working tube made of material C 799 including fiber plugs for operation under air
- Type B thermocouple
- Power unit with low-voltage transformer and thyristor
- Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load and with selectable maximum temperature gradient as tube protection
- Switchgear and control unit separate from furnace in separate floor standing cabinet
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Spezifikation
P570 | |
1600°C | |
830 mm | |
110 kg |
Vertical | |
650 x 580 x 960 mm | |
120 mm |