missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ HistoBond™ Adhesive Microscope Slides

Marienfeld Superior™ Adhesive HistoBond™ Microscope Slides are suitable for immunohistochemistry and in situ hybridization. The reliable anchoring prevents tissue sections to float during washing and cooking.

574.64 € - 682.86 €

Specifications

Edges 90°, Ground
Precleaned Yes
Thickness (Metric) 1 mm
No. per Case 2500
Length (Metric) 76 mm
View More Specs

Products 3
Product Code Brand Coating Material No. per Case No. per Pack Price Quantity & Availability  
Product Code Brand Coating Material No. per Case No. per Pack Price Quantity & Availability  
10426891
View Documents
Marienfeld Superior™
0810000
Polished Soda Lime Glass Type III, Hydrolytic Class 2500 50
614.76 €
Pack of 2500
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
10609372
View Documents
Marienfeld Superior™
0810001
Adhesion Soda Lime Glass Type III, Hydrolytic Class 2500 100
574.64 €
Pack of 2000
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
15364832
View Documents
Marienfeld Superior™
0830000
Adhesion Soda Lime Glass Type III, Hydrolytic Class 2500 50
682.86 €
Pack of 2500
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
Description

Description

  • Adhesive surfaces
  • In compliance with DIN ISO 8037/1
  • Pre-cleaned, ready for use, autoclavable
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications

Specifications

90°, Ground
1 mm
76 mm
CE Mark, DIN ISO 8037/1
76 x 26 mm
Yes
2500
26 mm
HistoBond™ Adhesive Microscope Slides
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Marienfeld Superior™ HistoBond™ Adhesive Microscope Slides

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.