missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Phenyl FF (high sub) Columns

Prepacked columns for convenient and fast separations

Brand:  Cytiva 17-1355-01


 View more versions of this product

Product Code. 10094194

  • 243.00 € / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Flexible design for use with a syringe, laboratory pump or chromatography system
  • Available in 1mL and 5mL sizes
  • High flowrates and high capacities
  • Easy scale-up achieved by connecting columns in series

  • Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 mL
7 mm
< 1 mL/min
5 x 1 mL
25 mm
Polypropylene
5 bar [0.5 MPa] (70 psi)
3 to 13
4°C to 30°C, 20% Ethanol
0.275 in.
HiTrap Phenyl FF (High Sub)
For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications
0.984 in.
Phenyl
Phenyl Sepharose 6 Fast Flow (high sub)
45 to 165 μm
6% Cross-linked Agarose
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva HiTrap™ Phenyl FF (high sub) Columns > HiTrap Phenyl FF (high sub) columns; 5 x 1mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.