missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Flask/Funnel Heating Mantle with Controller

The HM-200 Series Flask/Funnel Heating Mantle has an opening in its base that accommodates a wide variety of flasks and 60° funnels.

Brand:  Cole-Parmer™ 36101-05

 View more versions of this product

Product Code. 11522704

  • 830.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Accommodates 60°C funnels, pear-shaped or round bottom flasks. Electrothermal™ EMX Series Spill-proof Electromantle is designed to accept a large range of flasks and funnel sizes for added flexibility. Stainless steel liner over the heating element providea additional electrical and mechanical protection against spills and ensures easier cleaning.

  • Ceramic fiber insulation keeps case cool.
  • Built-in power controller offers convenience.
  • Chemical-resistant polypropylene housing.
  • Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of round bottom and pear shaped flasks.
  • Heating mantles have maximum element temperature of 842°F(450°C).
  • Ceramic fiber insulation keeps the polypropylene housing cool.
  • Built-in power controller with dial markings from 1 to 10 offer repeatability.
  • The ''power on'' and ''heater on'' lights indicate if the unit is on.
  • The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier.
  • The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety.
  • All mantles (except 5000 mL models) feature a single support rod clamp that accepts a 1/2 in. rod.
Specifications

Specifications

500 to 1000 mL (16.9 to 33.8 oz.)
Flasks
230 V
UK and EU plug
2.76 kg
450°C
50/60 Hz
500 to 1000 mL
310 x 238 x 145 mm
Stainless steel screen
240 W
Heating Mantle
16.9 to 33.8 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ HM-200 Series Flask/Funnel Heating Mantle with Controller > HM-200 Series Flask/Funnel Heating Mantle; Capacity: 500 to 1000 mL (16.9 to 33.8 oz.); Wattage: 240 W

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.