missing translation for 'onlineSavingsMsg'
Learn More

Stuart™ HM Series Heating Mantles

The HM series are a range of controlled heating mantles, available in a range of sizes to accomodate round bottom flasks from 50 to 1000 mL, constructed with a robust aluminum casing, making them tough and easy to clean.

Brand:  Stuart™ 80081-12

715.20 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 12940161

  • 745.00 € / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Controlled up to 450°C
  • Range of sizes available
  • Integrated clamp rod fitting to enable secure fitting of a standard clamp rod
  • Non-slip feet are also fitted as standard
  • For added safety, all units feature an emergency cut out which will automatically trigger in the event of a spillage
Specifications

Specifications

1000 mL
220 x 220 x 170mm
230 V
HM1000C
Round
220mm
450°C
50/60 Hz
220 mm
170 mm
230V, 50/60Hz, 380w
Aluminum
380w
Heating Mantle
Emergency cut out which will automatically trigger in the event of a spillage
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Stuart™ HM Series Heating Mantles > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.