missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SE 250 Vertical Electrophoresis Unit Accessory, T-Spacers
For use with SE 250 vertical electrophoresis unit
Brand: Hoefer™ SE2119T-2-1.0
This item is not returnable.
View return policy
Description
- PVC
- Length: 8 cm
Specifications
White | |
T-shape Spacer | |
0.03 in. | |
8 cm |
SE 250 Vertical Electrophoresis Unit | |
PVC | |
0.1 cm | |
0.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction