missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SE 250 Vertical Electrophoresis Unit Accessory, T-Spacers
For use with SE 250 vertical electrophoresis unit
55.30 €
Specifications
For Use With (Equipment) | SE 250 Vertical Electrophoresis Unit |
---|---|
Type | T-shape Spacer |
Material | PVC |
Length (Metric) | 8 cm |
Width (Metric) | 0.1 cm |
Product Code | Brand | Color | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | |||
11569653
|
Hoefer™
SE2119T-2-1.5 |
Gray | 0.05 in. | 0.15 cm |
55.30 €
Pack of 2 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
10560313
|
Hoefer™
SE2119T-2-1.0 |
White | 0.03 in. | 0.1 cm |
55.30 €
Pack of 2 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
10229734
|
Hoefer™
SE2119T-2-.75 |
Gray | 0.02 in. | 0.07 cm |
55.30 €
Pack of 2 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
Description
- PVC
- Length: 8 cm
Specifications
SE 250 Vertical Electrophoresis Unit | |
PVC | |
0.1 cm |
T-shape Spacer | |
8 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title