missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SE 400 Series Sturdier™ Air-Cooled Vertical Electrophoresis Systems

Economical units ideal for applications in which temperature control is not crucial

1265.00 € - 1465.00 €

Specifications

Certifications/Compliance EN61010-1, UL3101-1, CSA C22.2 1010.1, CE
Humidity Range Up to 80%
Temperature (English) Maximum 113°F
Temperature (Metric) Maximum 45°C
Temperature (Metric) Storage 15°C to 30°C
View More Specs

Requires: Comb and spacers must be ordered separately for Model SE 410 Basic.


Products 2
Product Code Brand Gel Dimensions Price Quantity & Availability  
Product Code Brand Gel Dimensions Price Quantity & Availability  
11925418
View accessory products View Documents
Hoefer™
SE410
18 x 24 cm
1465.00 €
Each
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
10586935
View accessory products View Documents
Hoefer™
SE400-15-1.5
18 x 16 cm
1265.00 €
Each
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
Description

Description

  • Units run one gel, or two with optional divider plate
  • Built-in casting stand seals sandwiches leak-free without tape
  • Rugged injection-molded construction for easy assembly and durability in high-use labs
  • Plates, clamps, spacers and combs are interchangeable with SE 600 series units

Certifications

EN61010-1, UL3101-1, CSA C22.2 1010.1, CE Marked.

Specifications

Specifications

EN61010-1, UL3101-1, CSA C22.2 1010.1, CE
113°F
15°C to 30°C
700 mL
7.08 in.
18 cm
15 cm
20 w
Up to 80%
45°C
23.66 oz.
9.44 in.
24 cm
5.9 in.
500 V
60 mA
Videos
SDS
Documents

Documents

Product Certifications