missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Optifit Twin™ Full-Face Air Purifying Respirator (APR)

The Optifit Twin™ Full-Face APR provides protection versus particulates and/or toxic gases. It features a full lens for wide field of vision, a silicone body for optimum fit, and a click-fit cartridge system for flexible protection. A built-in diaphragm allows for better speech transmission.

Brand:  Honeywell™ 1715251

 View more versions of this product

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 11867000

  • 250.00 € / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Full-Face Air Purifying Respirator (APR)
  • Description: Polycarbonate Visor with Silicone Skirt, Face Blank, and Exhalation Valve. Integrated Plastic Diaphragm
  • Cartridge/Filter: Bayonet N-Series Filter (EN141 or EN143 Class 1 or 2 Cert. Honeywell Filters Only)
  • Lens Type: Full Lens
  • Material (Lens): Polycarbonate
  • Harness Style: Five-Strap Head Harness, with Quick Release Adjusting Buckles
  • Certifications/Compliance: EN136:1998, CE PPE Cat:3, QA: ISO 9001/2000
  • For Use With (Application): Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Bayonet N-Series filter (EN 141 or EN 143 Class 1 or 2 cert Honeywell filters only)
Black
Full-Face Air Purifying Respirator (APR)
Yes
Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry
Five-strap head harness, with quick release adjusting buckles
Polycarbonate
1 Ea.
EN 136:1998, EC Category PPE: 3, QA: ISO 9001/2000, EC Certificate: 0070-236-079-06-06-0023, EC Attestation: 0070-236-079-06-06-0023, Edeclaration of conformity INRS - 1715231
Silicone
Large
Silicone
For Use with EN 141 or EN 143 Class 1 or 2 Certified Sperian Filters
Silicone
Yes
570 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers