missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Horizational Drawer Rack
Wesbart Horizational Drawer Rack sold complete with 2 drawers.
Brand: Wesbart™ AH692/2DR
Additional Details : Weight : 2.50000kg
Description
- Horizational Drawer Rack
- Sold complete with 2 drawers
Specifications
Freezer Rack | |
2 Drawers | |
Rectangular | |
Non-sterile | |
Freezers | |
339 mm |
Aluminum Front Access Rack | |
Autoclavable | |
Yes | |
Storage for Loose Items | |
560 x 280 x 339 mm |