missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Horizational Drawer Rack
Wesbart Horizational Drawer Rack sold complete with 2 drawers.
245.00 € - 276.00 €
Specifications
Product Type | Freezer Rack |
---|---|
Description | Aluminum Front Access Rack |
Array | 2 Drawers |
Autoclavable | Autoclavable |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
16458299
|
Wesbart™
AH179/2DR |
415 x 140 x 560 mm |
245.00 €
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
17297920
|
Wesbart™
AH692/2DR |
560 x 280 x 339 mm |
276.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Horizational Drawer Rack
- Sold complete with 2 drawers
Specifications
Freezer Rack | |
2 Drawers | |
Rectangular | |
Non-sterile | |
Freezers |
Aluminum Front Access Rack | |
Autoclavable | |
Yes | |
Storage for Loose Items |