missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Horizon Fog Testing Systems

This system is designed to recreate automotive interior out-gassing in a timely, measurable and repeatable way, utilizing various standards including DIN, ISO and SAE.

Brand:  Thermo Scientific™ 1588005

 View more versions of this product

Product Code. 11927684

  • 11557.50 € / Each
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Thermo Scientific™ Horizon Fog Testing System is designed to recreate automotive interior out-gassing in a timely, measurable and repeatable way, utilizing various standards including DIN, ISO and SAE.

The Horizon Fogging Test System fulfills the DIN, ISO, and SAE standards for fog testing. Available with a choice of controllers, a range of features and a robust pump providing temperature accuracy of ±0.5°C throughout the entire bath ensuring consistent, repeatable results.

  • High capacity heaters provide rapid heating to set point temperature
  • Unique pump nozzle ensures circulation around all six beakers to maintain temperature accuracy
  • Integrated bubble level and four adjusting feet provide easy bath levelling process
  • Sealed frame over bath area prevents heat transfer fluid vapors from corrupting test results
  • Easy-to-view liquid level indicator ensures proper liquid levels are maintained during testing
  • Robust pump design for uniform temperatures
  • Large volume tank wtih 6 flasks enables simultaneous testing, saving valuable time and money
  • Ease of use—drain located on the front of the unit, fill vent on top of the unit, and step-by-step instruction guide

PC-FTS

  • Provides real-time graphs with temperature ramping
  • Displays multiple information
  • Displays data

Ordering Information:

To complete the Fog Tesing System:

  • Choose appropriate cooling system
  • Choose accessory kit for the Gravemetiric or Reflectometric test
  • Select individual accessories

Includes:

Controller, bath, 6 foot power cord

Requires:

Cooling system (Accel 250 LC, SC100-A10 or PC200-A28) and accessories (gravimetric or reflective testing accessory kits)

Services

2 years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE/WEEE/RoHS
PC-FTS
Ramp programming
2 years
Horizon PC-FTS Fog Testing System
Remote sensor, multifunction and USB
13°C to 200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.