missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stuart™ Hotplate Accessories
Hotplate Accessories for use with Hotplates/Stirrers that have a 6 x 6 in. top plate.
251.00 € - 374.00 €
Product Code | Brand | Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Size | Price | Quantity & Availability | ||||
15125914
|
Stuart™
04805-98 |
Block Insert | 5 mL |
374.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
15105924
|
Stuart™
04805-75 |
Block Insert | 10 mL |
311.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
15135924
|
Stuart™
04805-85 |
Block Insert | 25 mL |
311.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
15135934
|
Stuart™
04805-72 |
Clamp, Heater Block | Small |
251.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
15105914
|
Stuart™
04805-70 |
Block Base | Small |
297.00 €
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
Description
- This heating block system with interchangeable inserts can be used with various Stuart Hotplates and Hotplate Stirrers
- Designed to heat round-bottom flasks
- Small and medium sized base plates offered; each can accommodate up to three block inserts each
- A third larger base plate features heat-resistant handles and accepts a single block insert for flasks up to 500 mL
- Chemical- and solvent-resistant anodized block inserts provide a safe method for synthesis of single or multiple reactions
- Hotplate accessories offer equal or better heating performance than silicon oil
- The low-well provides excellent temperature transfer without compromising the view of the reaction or risk of cracking the glassware
- Each base plate features a hole to house a temperature controller probe
Specifications
Hot Plates (6 x 6 in.) |