missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HP-200 Series Large Capacity Digital Hotplate
Large capacity Hotplates with digital, microprocessor control for high-performance.
Brand: Cole-Parmer™ 04807-80
1048.97 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Accurate digital setting and control of plate temperature
- Flashing light warns when top plate is hot for additional safety
- Push buttons and dial setting for fast temperature changes and simple control
- Microprocessor control allows for accurate plate temperature monitoring
- Housing is shaped for stability deflecting spills away from the user
- 'Hot' warning light will flash whenever plate temperature is above 50°C
- Independent safety circuit protects against overheating and internal electronic components are protected against corrosion
- Accommodates multiple vessels, one large container, or even microscope slides
Specifications
37.5 x 31 x 12.5 cm | |
CE, UKCA | |
1 | |
Square | |
3 Years | |
30 x 30 cm |
Hotplate | |
Digital | |
EU, UK | |
230 V | |
Aluminum Alloy | |
0°C to 300°C |