missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HP-200 Series Large Capacity Digital Hotplate
Large capacity Hotplates with digital, microprocessor control for high-performance.
820.00 € - 1255.00 €
Specifications
Certifications/Compliance | CE, UKCA |
---|---|
Display | Digital |
No. of Positions | 1 |
Plug Type | UK, EU |
Shape | Square |
Product Code | Brand | Dimensions (L x W x H) | Size | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Size | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | |||
17742529
|
Cole-Parmer™
04807-66 |
37.5 x 31 x 10.5 cm | 30 x 30 cm | 50°C to 450°C | Ceramic |
820.00 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||
17752529
|
Cole-Parmer™
04807-70 |
37.5 x 51 x 12.5 cm | 30 x 50 cm | 0°C to 375°C | Ceramic |
1255.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
17792529
|
Cole-Parmer™
04807-80 |
37.5 x 31 x 12.5 cm | 30 x 30 cm | 0°C to 300°C | Aluminum Alloy |
1130.00 €
Each |
In Stock
Log in to see stock. |
|||
17702539
|
Cole-Parmer™
04807-82 |
37.5 x 51 x 13.5 cm | 30 x 50 cm | 0°C to 300°C | Aluminum Alloy |
1190.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Accurate digital setting and control of plate temperature
- Flashing light warns when top plate is hot for additional safety
- Push buttons and dial setting for fast temperature changes and simple control
- Microprocessor control allows for accurate plate temperature monitoring
- Housing is shaped for stability deflecting spills away from the user
- 'Hot' warning light will flash whenever plate temperature is above 50°C
- Independent safety circuit protects against overheating and internal electronic components are protected against corrosion
- Accommodates multiple vessels, one large container, or even microscope slides
Specifications
CE, UKCA | |
1 | |
Square | |
3 Years |
Digital | |
UK, EU | |
230 V | |
Hotplate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ HP-200 Series Large Capacity Digital Hotplate