missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ HT9 Series Glass Fibre Heating Tapes

Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.

228.00 € - 1015.00 €

Specifications

Voltage 230 V
Width (Metric) 25mm
Temperature (Metric) 450°C
View More Specs

Products 7
Product Code Brand Length (Metric) Wattage Price Quantity & Availability  
Product Code Brand Length (Metric) Wattage Price Quantity & Availability  
11572734
View Documents
Electrothermal™
36220-00
61 cm 100W
228.00 €
Each
In Stock
to see stock.
Add to basket
 
11542734
View Documents
Electrothermal™
36220-04
122 cm 200W
310.00 €
Each
In Stock
to see stock.
Add to basket
 
11532734
View Documents
Electrothermal™
36220-06
183 cm 300W
385.00 €
Each
In Stock
to see stock.
Add to basket
 
11552734
View Documents
Electrothermal™
36220-08
244 cm 400W
453.00 €
Each
In Stock
to see stock.
Add to basket
 
15379983
View Documents
Electrothermal™
36220-10
366 cm 600W
595.00 €
12ft
Estimated Shipment: 16-04-2025
to see stock.
Add to basket
 
11941721
View Documents
Electrothermal™
36220-12
488 cm 800W
735.00 €
Each
Estimated Shipment: 16-04-2025
to see stock.
Add to basket
 
15561620
View Documents
Electrothermal™
36220-14
732 cm 1200W
1015.00 €
Each
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
Description

Description

Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.

  • Constructed with an element wound on a glass fibre core and covered in a braided glass fibre outer sheath and a braided earth (ground) wire beneath the outer sheath.
  • Available in different lengths to accommodate a broad range of temperatures up to 450°C.
  • The use of an energy or temperature controller is recommended. (Controllers require hard wiring to the Heating Tape - see downloads for instructions).
  • Recommended for high wattage applications
  • Cord is spiralled around the tube being heated to give a surface loading power concentration up to 0.62W/cm²
  • Linear Loading: 164W/m (50W/ft)
  • Insulated unheated flexible lead at each end (9cm)
  • Approximate width of 25mm
  • For use in dry conditions only.
  • Use of MC227 1-Way Controller, MC228X1 1-Way Controller or MC810B digital controller is recommended.
Specifications

Specifications

230 V
25mm
450°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Electrothermal™ HT9 Series Glass Fibre Heating Tapes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.