missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ HT9 Series Glass Fibre Heating Tapes
Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.
Brand: Electrothermal™ 36220-06
This item is not returnable.
View return policy
Description
Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.
- Constructed with an element wound on a glass fibre core and covered in a braided glass fibre outer sheath and a braided earth (ground) wire beneath the outer sheath.
- Available in different lengths to accommodate a broad range of temperatures up to 450°C.
- The use of an energy or temperature controller is recommended. (Controllers require hard wiring to the Heating Tape - see downloads for instructions).
- Recommended for high wattage applications
- Cord is spiralled around the tube being heated to give a surface loading power concentration up to 0.62W/cm²
- Linear Loading: 164W/m (50W/ft)
- Insulated unheated flexible lead at each end (9cm)
- Approximate width of 25mm
- For use in dry conditions only.
- Use of MC227 1-Way Controller, MC228X1 1-Way Controller or MC810B digital controller is recommended.
Specifications
183 cm | |
300W | |
450°C |
230 V | |
25mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Electrothermal™ HT9 Series Glass Fibre Heating Tapes >
Spot an opportunity for improvement?Share a Content Correction