missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Humidity Chamber HCP

Ideal for environmental testing, environmental simulation, accelerated service life tests, and 85/85 tests.

Brand:  Memmert™ HCP50

 View more versions of this product

Product Code. 15820096

  • 8220.00 € / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Comfortable, reliable and safe - these three words describe the Memmert humidity chamber HCP.

  • Model sizes: 50, 105, 150, 240
  • Temperature adjustment range: 18°C to 90°C
  • Humidity adjustment range: 20 to 95% rh
  • All-round heating system: absolutely homogenous distribution of temperature due to the 6 side heating system
  • Model variant: TwinDISPLAY (Intuitive control)
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Active microprocessor control for humidifying and dehumidifying (20 – 95 % rh) ensures an ideal homogeneity of temperature, humidity and short recovery times after opening the door
  • Humidity supply with distilled water from external tank by self-priming pump
  • AutoSAFETY: additionally integrated over- and undertemperature monitor
  • Reliable and fail-safe, even after years of continous operation

The humidity chamber HCP ensures an ideal homogeneity of temperature, humidity as well as short recovery times after opening the door. The chamber is practically maintenance-free and guarantees absolute reliability and safety.

All Memmert Humidity Champers HCP will be supplied with a TwinDISPLAY.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double overtemperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple overtemperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.

Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Humidity Chamber HCP > Capacity: 56 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.