missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Minimum Essential Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.
Brand: Cytiva SH30024.01
23.23 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
cGMP, ISO 9001:2000 | |
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine | |
MEM with EBSS, L-glutamine | |
0.1 μm Sterile-filtered | |
None |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine, Earle's Balanced Salt Solution (EBSS) | |
500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction