missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Minimum Essential Medium

Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.

8.70 € - 187.00 €

Specifications

Certifications/Compliance cGMP, ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Form Liquid
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
View More Specs

Products 13
Product Code Brand Description Quantity Price Quantity & Availability  
Product Code Brand Description Quantity Price Quantity & Availability  
10346952
View Documents
Cytiva
SH30265.01
MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides 500 mL
25.00 €
500mL
Please to purchase this item. Need a web account? Register with us today!
10520473
View Documents
Cytiva
SH30265.02
MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides 1000 mL
33.60 €
1000mL
Please to purchase this item. Need a web account? Register with us today!
11501811
View Documents
Cytiva
SH30024.02
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine 1000 mL
32.50 €
1000mL
Please to purchase this item. Need a web account? Register with us today!
11551871
View Documents
Cytiva
SH30244.02
MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine 1000 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10257973
View Documents
Cytiva
SH30024.LS
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine 6 x 1000 mL
187.00 €
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
10543744
View Documents
Cytiva
SH30024.FS
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine 6 x 500 mL
141.00 €
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
10454275
View Documents
Cytiva
SH30244.LS
MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine 6 x 1000 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10217993
View Documents
Cytiva
SH30265.FS
MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides 6 x 500 mL
145.00 €
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
12360033
View Documents
Cytiva
SH30601.01
MEM (Richter's Modification) with L-Glutamine and Phenol Red 500 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12380013
View Documents
Cytiva
SH30568.01
MEM/Alpha Modification without L-Glutamine, without Ribo- and Deoxyribonucleosides 500 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11591801
View Documents
Cytiva
SH30024.01
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine 500 mL
24.50 €
500mL
Please to purchase this item. Need a web account? Register with us today!
10034723
View Documents
Cytiva
SH30244.FS
MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine 6 x 500 mL
142.00 €
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
11541871
View Documents
Cytiva
SH30244.01
MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine 500 mL
24.60 €
500mL
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
Specifications

Specifications

cGMP, ISO 9001:2000
Liquid
0.1 μm Sterile-filtered
2° to 8°C, away from light
Sterile-filtered
Videos
Safety and Handling

Safety and Handling

missing translation for 'shelfLife' : 12 months

SDS
Documents

Documents

Product Certifications